Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wave Cushion

Weight (g)
480
Overall Length (mm)
600
Thickness (mm)
About 9
Width (mm)
900
Material
EVA resin
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Pink 1Sheet 1 Pink 32598763 29.99 SGD
In stock
- Green 1Sheet 1 Green 32598772 29.99 SGD
In stock
- Blue 1Sheet 1 Blue 32598781 29.99 SGD
In stock
- Light Gray 1Sheet 1 Light grey 32598727 29.99 SGD
In stock
- Beige 1Sheet 1 Beige 32598736 29.99 SGD
Shipped after 2018-06-26
- Brown 1Sheet 1 Brown 32598745 29.99 SGD
In stock
354-7558 Yellow 1Sheet 1 Yellow 32598754 29.99 SGD
In stock
ADD TO CART

Related Products