Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

OPP Tape

4.60 (20)
Purpose
Packaging such as cardboard case. Heavy packaging
Tensile Strength (N/10mm)
37.5
Tensile Strength (N/25mm)
75
Adhesive Power (N/10mm)
2.66
Tuck (ball No.)
16
Adhesive
Acrylic system
Tape Thickness (mm)
0.05
Extensibility (%)
162
Paper Tube Inside Diameter (mm)
About 75
Outer Diameter (phi mm)
About 115
Tape Length (m)
100
Base Material
OPP (D. BIAXIALLY ORIENTED POLYPROPYLENE)
Tape Width (mm)
48
Color
Transparent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Roll) 1 KSSOP-48100TN 32599156 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
Package for parcel delivery service, use for tightening garbage bag
5
From Japan
On 2015-10-09 12:05:04
It is inexpensive and surely glued than gum tape. I bought a lot, so I will not buy for the time being.
This review is about item#32599156.
Prevention of collapse of poly container
5
From Japan
On 2014-07-25 15:11:21
Until now I was using products from other manufacturers but I am satisfied with the price side. I would like you to sell case of 50 bottles if you want to greed.
This review is about item#32599156.
Lid closure of cardboard box
5
From Japan
On 2014-07-22 17:46:21
The length of 100 m in length is saved. Naturally it will last longer than 50 m long. It is regrettable that sales have ended.
This review is about item#32599156.
Packing automobile parts
5
From Japan
On 2014-03-14 22:11:24
I am using it for parts wrapped in bubble wrap or cardboard, but because it has twice the length than the tape sold at home center, it is very convenient because the exchange frequency is reduced. The adhesive strength of the tape is also sufficient, and although the thickness is thin, the strength is also sufficient, I think that it is more than enough quality in general packing work. If you dare dare raise the negative part, it may have trouble to wrap around the roller part of the tape cutter and peel off because there is no elasticity because it is thin. It is a phenomenon many times when you are working hard and you think that it is a problem in the way, but there are things to be irritating. I think that it is the best tape even if I consider the balance with the price overall.
This review is about item#32599156.
packing
3
From Japan
On 2014-01-15 09:34:34
I bought several sets of 5 volumes, but some of them were yellowed and discolored. Also, even if adjacent tapes stuck together and struck, they warmed up with a dryer and removed. There was not a problem in the feeling of use, so I'm happy if it can be obtained cheaply with a translation item etc.
This review is about item#32599156.
Packing packaging
3
From Japan
On 2013-11-21 15:26:07
It is not inferior to the other company's products used conventionally. A place of 100 m volume is good.
This review is about item#32599156.
Work borrowing etc.
4
From Japan
On 2013-11-01 16:07:17
Quality is satisfactory, but in the case of small orders it is impossible to place an order to a high price monotaro
This review is about item#32599156.
Used to paste F.
5
From Japan
On 2013-10-28 16:46:51
Sekisui and other manufacturers' products were also tested at the site, but they were selected by those who are using them at the final site. It is cheapest and useful.
This review is about item#32599156.
Packing and packing work
4
From Japan
On 2013-08-09 13:32:06
Adhesive tape itself, thin and easy to cut, but because it is 100 m, you can last long to use.
This review is about item#32599156.
Attach it to the dispenser and name it
5
From Japan
On 2013-08-06 20:23:07
I bought it because it was cheap compared to the things of the home center unexpectedly.
This review is about item#32599156.

Related Products