Buy more than* S$200* and get FREE SHIPPING

12-Digit Desktop Calculator

4.56 (9)
Batteries
LR 1130 + SOLAR
Number of Digits
12-Digit
Body Weight (g)
130
Main Part Dimension (mm)
174x106x23
Specification
Tax calculation, fast typing features, memory key, shift key, tilt display, 2 power
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-0312T 32598596 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
General office work
5
From Japan
On 2014-01-10 12:04:19
If you are familiar with this thin hatchet of this hand, I was looking for this shape with a bit of addiction. It is bulky and very easy to use.
This review is about item#32598596.
Desk work in the company
3
From Japan
On 2013-11-18 23:04:55
I think the size and build is good. In other words, I think that the numeric keypad has a center layout (left-justified products).
This review is about item#32598596.
General Affairs
5
From Japan
On 2013-05-13 17:10:55
I use 4 calculators in my workplace. All of them are from different manufacturers, and one of them is this calculator. Because one liquid crystal was broken and it became hard to see, I purchased this most favorite calculator additionally. Since we can change the tax rate, we will use it even after changing the consumption tax. I have used it quite a long time, but I am not particularly dissatisfied. Although the angle adjustment of the liquid crystal is not effective, it is used as it is because it is a function that does not hinder even without it. Compared to the old and new, the maximum angle of the liquid crystal and the material of the back are changed so it may have been improved. (The model number is the same.) The broken calculator was also purchased here, but it was only a cheap one. Please do not specify the model.
This review is about item#32598596.
Accounting office etc. at company
5
From Japan
On 2013-04-05 13:11:05
Design with 12 digit calculator is also clear, price is also cheap and it is very satisfying. I also want to purchase it when necessary.
This review is about item#32598596.
Drawing dimension calculation for office work
5
From Japan
On 2012-11-05 14:21:30
The operation and the feeling of use are also very good. I am worried about whether I can endure long-term use without worrying about the remaining battery.
This review is about item#32598596.
Daily calculation work
5
From Japan
On 2012-10-30 12:10:20
I am satisfied that the quality of rubber at the bottom is high or the stability feeling is very high. It is a recommended one with a good feel of pressing the key.
This review is about item#32598596.
Office work
5
From Japan
On 2012-07-01 09:41:50
I bought it because it is cheap in price, but for now, there is no possibility and it is not possible and how is the durability afterwards?
This review is about item#32598596.
Used for office work
3
From Japan
On 2012-02-23 12:27:31
Easy to read characters
This review is about item#32598596.
accounting
5
From Japan
On 2012-02-14 20:28:13
I was wondering if the price was cheap, but it was cheap and it was very good. I also want to purchase.
This review is about item#32598596.

Related Products