Buy more than* S$200* and get FREE SHIPPING

10-Digit Desktop Calculator

3.25 (4)
Batteries
LR 1130 + SOLAR
Number of Digits
10 figures
Body Weight (g)
106
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
135x103x30
Specification
Tax calculation, multimedia translation, rapid typing features, angle view, 2 power
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-0210TE 32598605 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
It is used at the time of food production to compute and calculate yield at work.
5
From Japan
On 2012-10-05 13:08:18
Solar charge can be done, there is a sense of inexpensiveness, easy to use with palm size.
This review is about item#32598605.
A little calculation
1
From Japan
On 2012-03-04 20:03:17
The key touch is heavy, it will not display unless it is pressed firmly and the reaction is slow. It is inferior to the product sold at a nearby home center at 298 yen and goods of 100 yen shop? I feel it.
This review is about item#32598605.
Calculation
2
From Japan
On 2012-01-21 09:09:03
It is slightly different from what the calculation function imagined, it is hard to use.
This review is about item#32598605.
Calculation at the factory site
5
From Japan
On 2012-01-19 20:03:42
Compared with a monotaro calculator, it is not large in vain, it is compact and has high texture. The feel of the key is also good. The display is big and easy to use.
This review is about item#32598605.

Related Products