NoteBuy more than* S$200* and get FREE SHIPPING

Full face breath link blower mask BL-700H

Purpose
Asbestos level 1-3, in a tunnel
Alarm Function
It shows a decrease in internal pressure of flashing / tetrahedron. It shows the voltage drop of the lighting / battery.
Protection Efficiency (%)
99.9% or more S-class
Service Life (hours)
Electric motor / about 2000
Charging Time (hours)
About 3
Nominal Operating Time (hours)
About 4 (for the breathing of 40L / min)
Blast Volume
130L / min or more (after the completion of charging)
Battery
Dedicated lithium ion secondary battery (rated voltage 7.4V, rated capacity 1620mAh)
Mechanism
Breathing follow system
Filter
BRD over 7-inch
Particle Collection Efficiency (%)
99.9% more than Class A
Body Weight (g)
590 (filter included)
Standard
JIS T8157 highest grade
Specification
取扱終了
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 BL-700H 32598632 -
Discontinued
[x]

Related Products