Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Star Beam 125 Mm, Hole Diameter 15 Mm Cutting Wheel

4.67 (9)
Outer Diameter (phi mm)
125
Maximum Peripheral Velocity (m/min)
4800
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
15
Thickness (mm)
1.4
Application
SPECIAL QCB125 For stainless and ironworks
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 SB125Q 10778293 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Pipe cutting
5
From Japan
On 2015-12-14 20:09:04
I use the pipe in the cutting work I felt that the number of times I can disconnect one piece is the most frequent It is very useful and very useful
This review is about item#10778293.
Light weight steel cutting etc.
5
From Japan
On 2015-11-18 15:57:05
With excellent sharpness, if you use without smoothly pressing the sharpness without the need for force, you will feel less rubbing. I think that it is a commodity that is attractive in terms of price. Please use once by all means.
This review is about item#10778293.
Cutting of steel materials and pipes
5
From Japan
On 2015-06-24 17:58:56
It is very well cut. I think that it will be better as me, better than a reputable one if it breaks well until now. It is the most convenient place to use it with ordinary sander with a hole diameter of 15 mm. Now I have not bought anything else. I purchased a protective cover for 125 mm with monotaro. I will continue to purchase it from now on.
This review is about item#10778293.
Stainless steel material cutting
5
From Japan
On 2015-06-11 19:06:06
It is very convenient because it can be attached to a disc grinder of 100 mm size. Especially at the work site, cutting with this, finishing is OK with a grinding stone of 100 mm size very useful. It is good to cut, good to hold, and even when cutting a stainless steel plate, dust does not adhere to the board much. I also want to release the cover.
This review is about item#10778293.
Cutting of iron pipe
4
From Japan
On 2014-08-14 19:58:56
Easy to use. You can cut well. The price is reasonable, too.
This review is about item#10778293.
Cutting of iron pipe
4
From Japan
On 2014-08-14 19:58:26
Easy to use. You can cut well. The price is reasonable, too.
This review is about item#10778293.
Pipe cutting
5
From Japan
On 2013-02-19 23:32:30
I am cutting the white gas pipe It is used frequently and I am satisfied with the price in consideration of price durability It has been bought many times until now but it is a recommended item to buy from now
This review is about item#10778293.
Shutter removal work
4
From Japan
On 2012-02-10 19:02:03
The cut is good. It is best if it gets cheaper a little if you buy it all
This review is about item#10778293.
It is a cutting of chopsticks and aluminum.
5
From Japan
On 2011-08-27 18:54:11
It's so thin that it can not burn. Reduction is also not a concern.
This review is about item#10778293.

Related Products