Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP Band

4.00 (3)
Caution
Finished width may differ from 14 to 16mm.
Purpose
For small-medium-sized packing machine for general-purpose
Tensile Strength (N)
More than 1300
Fracture Elongation (%)
25 or less
Inner Diameter (phi mm)
200
Length (m)
2500
Thickness (mm)
0.58
Width (mm)
15.5
Type
PP bands for automatic packing machine
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Set(2Roll) 1 15.5SS 32606497 179.99 SGD
In stock
Transparency 1Set(2Roll) 1 15.5SS 32606506 179.99 SGD
In stock
Yellow 1Set(2Roll) 1 15.5SS 32606481 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Packaging of the vineyard
5
From Japan
On 2015-10-05 20:37:18
I am satisfied.
This review is about item#32606506.
It is used when packing two boxes.
4
From Japan
On 2014-09-05 15:04:24
Even SS type is OK, even a slightly larger box can be packed tightly.
This review is about item#32606481.
Used to pack large and heavy luggage
3
From Japan
On 2014-03-06 16:52:17
Because it is solid, there is a sense of security when lifting with a band.
This review is about item#32606506.

Related Products