Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handy Plumb Pro Auto Winding

5.00 (2)
Compatible Plumb Mass(g)
100 - 850 (1kg drum stopper used)
Thread Length (m)
5
Main Part Dimension (mm)
125x100x35
Weight (g)
225
Color
Red
Material
Body / ABS resin, elastomer resin, spring (mainspring) / stainless steel, needle / spring steel, magnet / neodymium magnet, yarn / nylon
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With 400g plumb 1PC 1 77376 32610383 50.99 SGD
In stock
- 1PC 1 77375 32610374 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is a building carpenter, we use it for confirming how to stand the pillar for building inside, building work inside.
5
From Japan
On 2017-12-18 19:36:38
As we could use coupons and discount services again this time we can buy a little cheaper than the hardware store here, we are satisfied, I think the items are not used yet.
This review is about item#32610374.
Fitting installation
5
From Japan
On 2013-11-13 20:26:17
Easy to use, pulling out the weight smoothly. It would be nice to have a space to write your name (company name).
This review is about item#32610383.

Related Products