Buy more than* S$200* and get FREE SHIPPING

Handy Plumb Pro

Caution
Pay attention to needle, or you may get injured., Pay attention to needle, or you may get injured.
Purpose
To confirm vertical in architecture, civil engineering work, interior finish work, iron frame assembly work, etc. Use with weight., To confirm vertical in architecture, civil engineering work, interior finish work, iron frame assembly work, etc. Use with weight.
Compatible Plumb Mass(g)
100 to 1000
Thread Length (m)
10
Main Part Dimension (mm)
125x100x45
Weight (g)
185
Material
Body / ABS resin elastomer resin, needle / spring steel, magnet / neodymium magnet, yarn / nylon
Others
Available vertical / 100g to 1kg
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77377 32610392 28.92 SGD
In stock
ADD TO CART

Related Products