Buy more than* S$200* and get FREE SHIPPING

TORNADO Hybrid Duct Collection Adapter

2.75 (4)
Dust bag
About 3m (dust disposal aim)
Chamfering Cutter Diameter (mm)
105
Cutting Depth (mm)
41782
Compatible Models
Hitachi: G10 Series PDA100H PDH100H Makita: 9533 Series Ryobi: G104P series
Body Weight (g)
About 520
Accessories
Dust Pack (2 sheets), Makita connector, Hitachi Makita flange (silver), Ryobi flange (black), hexagonal wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NK-105 32599935 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Concrete cutting
4
From Japan
On 2015-06-19 14:54:29
It took a lot of dust from the naked state, but when I installed it on the baby thunder I made it according to the instructions, but the tool had suffered a blade and took time to fine-tune. Whether it is somewhat expensive or not.
This review is about item#32599935.
When using a concrete cutter to remove existing tiles
5
From Japan
On 2013-04-22 21:19:07
Dust collector Adapter If you put concrete cutter in with tornado, it was awfully good compared with it since it was a tremendous dust until now, work clothes are not covered with white powder dust and it is handy. The cover is also firm and you can insert the cutter safely. Even when I purchased a dust collector, I use the cover because I use the cover so I realize that I was glad to purchase it.
This review is about item#32599935.
Floor tile peeling of general house bathroom
1
From Japan
On 2013-02-03 13:44:02
It does not become usable at all. I used a cutter to peel off the floor tiles in the bathroom so I installed it. The depth of cut in use is 1 cm or less. The collection rate is about 10% even if a suction machine is connected. If you look at the instruction manual of this product, when using it at shallow depth, it was written that the dust collection rate is bad. This thing page of your company, such things were not written. Should we mention the disadvantages of such products on web pages? I did not purchase it if I understood such things before purchase. I really shopping useless.
This review is about item#32599935.
FRP product disconnection, the result was good but I can not suck in recently I am suffering.
1
From Japan
On 2011-05-14 08:39:54
I am worrying whether the use period is short and this kind of thing. I do not know whether it is repairable because the principle is not understood. I also want to know if it is a thing that can be arranged as a part.
This review is about item#32599935.