Buy more than* S$200* and get FREE SHIPPING

Steel Post F Type

3.00 (4)
Caution
Screws are not included Closing materials to mounting,Please fix firmly vertically with four screws
Surface Processing
Hot-dip galvanized
...see all>
Product Options
ADD TO CART
Length (mm) Withstand Load (kg) Nail (mm) Adjustable Range (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Withstand Load (kg) Nail (mm) Adjustable Range (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Pipe) 200 - (Base plate) concrete nails # 12 x 25 250 to 360 Flat Type 1Box(25PC) 1 200-F 11127846 169.99 SGD
Shipped after 2018-03-02
(Pipe) 250 - (Base plate) concrete nails # 12 x 25 300 to 410 Flat Type 1Box(25PC) 1 250-F 11127803 179.99 SGD
Shipped after 2018-03-02
(Pipe) 350 - (Base plate) concrete nails # 12 x 25 400 to 510 Flat Type 1Box(20PC) 1 350-F 11127812 -
Discontinued
[x]
(Pipe) 380 - (Base plate) concrete nails # 12 x 25 430 to 540 Flat Type 1Box(20PC) 1 380-F 11127821 189.99 SGD
Shipped after 2018-03-02
(Pipe) 230 - (Base plate) concrete nails # 12 x 25 280 to 390 Flat Type 1Box(25PC) 1 230-F 11127855 169.99 SGD
Shipped after 2018-03-02
(Pipe) 130 - (Base plate) concrete nails # 12 x 25 180 to 250 Flat Type 1Box(25PC) 1 130-F 11127794 149.99 SGD
Shipped after 2018-02-26
(Pipe) 510 2000 (Base plate) Concrete nail #12x25 560 - 670 Flat type 1Box(20PC) 1 510-F 11127837 199.99 SGD
Shipped after 2018-02-26
(pipe) 300 - (Base plate) Concrete nail #12x25 350 - 460 Slit type 1Box(20PC) 1 300-F 11127864 169.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Used to support the atelier's floor.
5
From Japan
On 2017-01-05 22:26:49
Thanks to you, it became a solid floor. Five years have passed, but there is no problem at all. It is batch goo.
This review is about item#11127794.
Reinforce old houses (about 100 years)
5
From Japan
On 2016-08-04 04:44:19
It is easy to use. I am satisfied.
This review is about item#11127794.
Floor bundle
1
From Japan
On 2015-05-08 21:59:15
Height adjustment was impossible with incomplete machining of reverse screws.
This review is about item#11127837.
As a bunch of wood deck
1
From Japan
On 2015-04-27 22:46:38
The adjustment range is specified as 300 to 410. I attempted to use it at 410, but there are not enough threads. Since it can not be fixed, it was loose and useless. Level when pulling by hand.
This review is about item#11127803.

Related Products