Buy more than* S$200* and get FREE SHIPPING

Pipe Type File, Storage Unit

4.00 (1)
Green Purchasing Law
Compatible
Dimensions (Height x Width x Depth)(mm)
307x75x240
Storable Sheet Number
About 480
Hole Intervals (mm)
80
Filing Thickness (mm)
50
Number of Holes
2
Across Back (mm)
75
Color
Beige
Material
(BAMBOO PULP CONTAINS: 30%) ON THE COVER / KRAFT PAPER AND CORE MATERIAL / WASTE PAPER PULP MIXING RATE 100% BINDING JIG/ABS RESIN
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AA1-S509 32600206 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Staples such as drawings by company
4
From Japan
On 2013-06-14 16:39:34
For the price it is easy to use and firm durable. Because there is a hole, easy to take out. Dada, I think that the back of the part is good if there is also the plain. (Margin is too small)
This review is about item#32600206.

Related Products