Buy more than* S$200* and get FREE SHIPPING

Earth Clips

4.63 (19)
Caution
Use JIS standard usage rate(60%).Use within range of electric current.
Using Electric Wire
22 - 38mm2
Maximum Clip Capability (mm)
28
Body Dimension (mm) Overall Length
175
Welding Current (A)
300
Weight (g)
330
Specification
The clipped type ground for arc welding
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VC-300 09892206 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
Surprisingly consumable items
4
From Japan
On 2017-09-30 09:03:24
When removal is frequent, it becomes surprisingly expendable item, it is good that the size is small and removal is easy
This review is about item#9892206.
Arc welding
5
From Japan
On 2017-08-29 17:09:25
Because it is a proper manufacturer product, I am relieved. There was no omission of accessories.
This review is about item#9892206.
Welding work ...
5
From Japan
On 2016-06-01 18:17:22
I think that the grip part is a little longer and still better.
This review is about item#09892206.
welding
5
From Japan
On 2016-05-27 16:38:46
I am satisfied.
This review is about item#09892206.
Engine welding machine
5
From Japan
On 2016-02-09 17:05:48
Since we used the welding rod holder to earth so far, it became easier to handle the ground with this product, making it easier to work. I think that the price is also cheap and the condition of the scissors is firm and it is a bargain.
This review is about item#09892206.
Earth attachment for welding operation
5
From Japan
On 2015-11-26 11:21:53
The clip is solid. It is easy to install cables.
This review is about item#09892206.
Welding operation
3
From Japan
On 2015-08-20 16:20:17
Easy to use.
This review is about item#09892206.
Welding work of hobbies
5
From Japan
On 2015-08-09 08:20:42
It is the same as the product of another conventional company
This review is about item#09892206.
Weld earth
5
From Japan
On 2014-10-31 14:50:04
I could use it normally.
This review is about item#09892206.
Work pattern, to replace the damaged wheel of the dolly.
5
From Japan
On 2014-10-26 21:33:00
I tried using it, grabbed the mother firmly, I think that the sparks are well coming out compared to the past. I think it's tough ♪
This review is about item#09892206.

Related Products