Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Silence Effect (dB) Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Effective Sectional Area (mm2) Weight (g) Connection Diameter Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silence Effect (dB) Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Effective Sectional Area (mm2) Weight (g) Connection Diameter Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16(A) 11 -10 to 150 (Without freezing) 21 20 8.3 1/8 BC sintered compact 1PC 1 AN101-01 00605351 5.93 SGD
Shipped after 2017-03-27
21(A) 13 -10 to 150 (no freezing) 34 35 17 1/8 BC sintered body 1PC 1 AN110-01 00605376 5.93 SGD
Shipped after 2017-03-27
18(A) 8 -10 to 150 (no freezing) 15.5 5 3.4 M5 BC sintered body 1PC 1 AN120-M5 00605394 4.25 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air measures of the exhaust of the solenoid valve
5
From Japan
On 2016-03-22 17:44:17
It used to air exhaust treatment of the solenoid valve back of the equipment. The sound is also reduced. Also eliminates the air of the projection, is the equipment back is also comfortable.
This review is about item#00605394.
Use to mute
4
From Japan
On 2015-12-16 15:56:51
Small and easy to use
This review is about item#00605394.

Related Products

SMC

SMC