Buy more than* S$200* and get FREE SHIPPING

Silencer

4.75 (4)
Maximum Pressure (MPa)
1.0 (Note that electromagnetic valve's valve-inlet pressure is indicated.)
Silence Effect (dB)
35(A)
Type
High noise reduction
...see all
Product Options
ADD TO CART
Effective Sectional Area (mm2) Weight (g) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Weight (g) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 16 1/4 1PC 1 AN202-02 00605412 9.68 SGD
Shipped after 2017-01-23
60 33 3/8 1PC 1 AN302-03 00605446 9.68 SGD
Shipped after 2017-01-23
90 47 1/2 1PC 1 AN402-04 00605473 11.61 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use the vacuum pipe
5
From Japan
On 2016-07-07 08:49:06
Now when the air vent quiet. Is good.
This review is about item#00605473.
The reduction of tire changer of the exhaust air sound
5
From Japan
On 2016-04-17 23:31:36
Because we are using a tire changer in the residential area, because the shoe shoe noisy sound When you put this becomes 1/10 or less, now very quiet! Eight were all replaced.
This review is about item#00605412.
Remodeling of the compressor
4
From Japan
On 2015-09-11 14:55:28
Since the plastic might not be helped, but there is a slight bend, I did not have a straight.
This review is about item#00605412.
For the air vent of the compressor
5
From Japan
On 2009-02-06 21:12:48
Fairly high-pitched noise is generated when the air vent of the air tank. Treble is reduced considerably and is around the eye is a concern put a silencer, volume can be suppressed considerably (to about one-third in the personal sense).
This review is about item#00605473.

Related Products