Buy more than* S$200* and get FREE SHIPPING

Aero Flat Wipers

3.16 (192)
Caution
For Japanese car
Width (mm)
9
...see all>
Product Options
ADD TO CART
Installation Shape Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
U clip (9x3)U clip (9x3) 325 1PC 1 FW-325 32600364 12.99 SGD
In stock
U clip (9x3)U clip (9x3) 350 1PC 1 FW-350 32600373 12.99 SGD
In stock
U clip (9x3)U clip (9x3) 375 1PC 1 FW-375 32600382 12.99 SGD
In stock
U clip (9x3) 400 1PC 1 FW-400 32600391 12.99 SGD
In stock
U clip (9x3) 425 1PC 1 FW-425 32600407 13.99 SGD
In stock
U clip (9x3)U clip (9x3) 450 1PC 1 FW-450 32600416 13.99 SGD
In stock
U clip (9x3)U clip (9x3) 475 1PC 1 FW-475 32600425 13.99 SGD
In stock
U clip (9x3) 500 1PC 1 FW-500 32600434 13.99 SGD
In stock
U clip (9x3) 525 1PC 1 FW-525 32600443 14.99 SGD
In stock
U clip (9x3) 550 1PC 1 FW-550 32600452 15.99 SGD
In stock
U clip (9x3) 600 1PC 1 FW-610 32600461 14.99 SGD
In stock
U clip (9x3) 650 1PC 1 FW-650 32600477 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 64
4 star 32
3 star 18
2 star 26
1 star 52
Review Rating: 3.16
192 Customer Reviews
The reviews are automatic translation.
Automobile wiper
5
From Japan
On 2018-05-01 14:40:27
I am saved because the price is cheap and the window wiping is also very good.
This review is about item#32600477.
Car maintenance
5
From Japan
On 2018-04-07 19:26:38
For the price of 1/5 of genuine products Porcupine shiitake not much it's recommended
This review is about item#32600373.
During winter driving
4
From Japan
On 2018-03-01 12:58:37
It was solid and hardly frozen at the time of a snowstorm and only left 3 to 4 cm left, it got better off without getting down from the car and banging on a wiper as it has been.
This review is about item#32600477.
Car wiper change
5
From Japan
On 2018-02-23 17:35:33
I am satisfied with the function and appearance for the price. However, when it becomes a short wiper, the attachment part becomes large conspicuous, I think that preference will be divided for appearance.
This review is about item#32600416.
During winter driving
5
From Japan
On 2018-01-12 20:47:51
Very supple, size was perfect Good shopping was able to be done, because it is a snowy region every year the wiper was freezing every year The driving in winter seems to be useless without using nerves.
This review is about item#32600382.
R33 Skyline
2
From Japan
On 2017-11-13 16:28:50
It was not as bad as the others said, but it was certain that it was early to come after wiping. It does not matter much to the appearance.
This review is about item#32600443.
For automobiles
2
From Japan
On 2017-11-01 22:58:22
Although the outside of the front passenger side is the same as the genuine and the same length, it is not in contact with the glass and can not be wiped off.
This review is about item#32600416.
Used for exchanging private cars
1
From Japan
On 2017-05-23 23:14:42
Bargain buying lost money was to buy this product. The mounting part stands out as big as this yet. When wiper rubber is brand new, wipe left behind. I am annoying myself who bought this kind of thing.
This review is about item#32600391.
When maintenance of own car
1
From Japan
On 2017-05-09 19:20:10
Although I bought it by exchanging the wiper of my car, I bought a lot of parts that I did not wipe because I was bad or not compatible, eventually purchasing a different one at home center. It was a bit disappointing.
This review is about item#32600461.
For ship front
5
From Japan
On 2017-04-30 16:12:11
For the front of the ship. Until now I used steel, but it soon rusted.
This review is about item#32600391.

Related Products