Buy more than* S$200* and get FREE SHIPPING

Mixer

3.43 (28)
Materials (bade)
Steel
...see all
Product Options
ADD TO CART
Hexagon Axis Opposite Side Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Axis Opposite Side Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1PC 1 8x80x600 35277261 10.32 SGD
In stock
8 1PC 1 8x65x500 32601457 9.03 SGD
In stock
10 1PC 1 10x100x600 32601475 15.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 4
2 star 4
1 star 5
Review Rating: 3.43
28 Customer Reviews
The reviews are automatic translation.
Plan to use as a cement mixer
3
From Japan
On 2017-02-08 02:34:11
Since the use at a time (knead) the amount is small, I ordered the smallest size. Since for sales, such as paint or liquid is strength is worried about, because the plan to use those concrete aggregate of tiny, we hope that that will withstand the intensity. (Sieved garden soil, after further finely ground, with the addition of water to those who baked the soil (so-called mud), is scheduled to be tested in front of the cement paste.) ※ matter of review of deburring is, it's a good bet that the thought that it is not at all. Because my case used as a cement mixer, also mixed burr (steel) is I will instead aggregate ... Not yet been improved from the review of the October 12, 2010. If you said that to improve, it is a place that still want to implement. Minute that have not been deburring, I feel that mixing efficiency falls. In addition, after the press cut-out, it will be seen as the assembly as it is. The cleaning after use, it is the attention to injury !! ※ There is a review to say that was broken immediately, such as the size of the aggregate (but it is written in the mortar) and the amount of cement, continuous use time (mixing time) is worrisome. It will be I think is MonotaRO's as out of use applications in so cement stirring "sales for such as paints and liquid" ... This neighborhood, would also self-responsibility. Because the shaft is a hexagonal shaft, firmly grasp the various drill, it is very safe because it does not idle. Review that it will not be attached to the drill, perhaps hexagonal 6.35mm axis was good. Spindle might be good to me only 6.35mm hexagonal axis drill chuck portion is also in 8mm hexagonal axis. Given the strength, but I feel is better sandwiched between the 3 nail drill chuck of 6.35mm hexagonal axis type ... I want you to be the follow-up, such as a so said advice !! (because of in-house products ...) After actually using, it might change the degree of satisfaction.
This review is about item#32601457.
It was broken in one day
2
From Japan
On 2016-12-19 20:53:13
I was used to mortar kneading in the bucket in the DIY, but broke in one day. Because cheaper than the hardware store I tried to buy, but also to make the Chachi.
This review is about item#35277261.
Concrete stirring
5
From Japan
On 2016-10-20 01:28:22
I use to generate a small amount of concrete in the bucket It is convenient and easy generation dipped in drill
This review is about item#32601457.
When stirring the paint
3
From Japan
On 2016-10-13 17:48:30
I wanted a small size of a little more connecting ports.
This review is about item#32601457.
unused
1
From Japan
On 2016-10-06 17:27:01
I purchased I believe that can be used in the electric screwdriver, unused not match the diameter.
This review is about item#32601457.
Stirring of the paint
2
From Japan
On 2016-09-29 17:35:22
Bali was the deburring before many use.
This review is about item#32601457.
When the paint job
5
From Japan
On 2016-08-01 15:20:17
Stirring well with a small electric drill also, it is useful because the work can be up to the corner of the container
This review is about item#32601457.
Agitation of the herbicide
5
From Japan
On 2016-05-26 15:04:00
To stirring 30-40 liters of herbicides you use attached to the cordless drill. You can very well stirring in a short period of time No need for force. Made of metal there is little weight, but I think it very good because it is likely to be durable at a low cost.
This review is about item#35277261.
When the paint job
5
From Japan
On 2016-05-26 13:33:48
It was very convenient can be mounted to the electric drill driver.
This review is about item#32601457.
The stirring of use over a period of paint
4
From Japan
On 2016-05-07 12:26:51
I do not use yet, but I tried to turn attached to the drill. It could use. It makes you think go with sturdy likely. If possible, I want also power Dora specification.
This review is about item#32601457.

Related Products