Buy more than* S$200* and get FREE SHIPPING

Scraper

3.92 (13)
Caution
Please note that not fingers and other injuries cutting into instruction
Purpose
Peel-off cutting, glass tiles and surface dirt and dust
Compatible Blades and Cutters
Replacement blade (large)
Blade Width (mm)
94
Overall Length (mm)
About 310
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
1PC 1 BSC-300 32602455 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 7
3 star 0
2 star 1
1 star 1
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
Automobile related services
2
From Japan
On 2012-12-16 02:44:16
I thought that it was easy to use because the width is wide, but recent car glasses have quite a lot of curved surfaces, so they did not work because it does not work.
This review is about item#32602446.
Floor adhesive peel
4
From Japan
On 2012-12-09 12:42:41
It has good versatility because the cutter blade is a replacement blade
This review is about item#32602446.
Removal of glass surface
5
From Japan
On 2012-10-04 15:15:55
Handle is easy to enter force for price
This review is about item#32602446.
To remove the rest of the previous CF bond before peeling CF
5
From Japan
On 2012-07-20 22:47:45
Besides this, Scraper bought another brand item, but I think Kore was enough. I recognized that I can not use it because I am dangerous and can not use it, but I bought a brand name, but I should have believed the Osaka soul brand. There is no problem in practical use. Not to buy continuously is because it is not a product of nature to continue to purchase by scraper, which does not mean that this product is bad. It is rather a good cost performance product.
This review is about item#32602446.
Film peeling and adhesive peeling etc.
1
From Japan
On 2012-03-15 14:32:14
There is rattling, even if tightened, it moves, so it is dangerous. If finished in this degree it is necessary to tighten two points. It was dangerous and I could not use it.
This review is about item#32602446.
Do-it-yourself
5
From Japan
On 2012-03-11 21:26:52
It is very good as the blade of the cutter can be attached
This review is about item#32602446.
It is used for the processing of the cellotape which remained after peeling off the notes stuck with cellophane tape to glass.
4
From Japan
On 2012-02-29 00:03:40
There was not anxiety that the head part was solid at a low price and the blade would come off. The whole feeling has a slight weight balance. Working for a long time may be pretty tough. I think that it is more stable to increase the weight of the grip part a little more. In addition, the cover of the head part is a little troublesome, and it seems that it will be damaged as soon as you do not pull out the blade. It is Hanamaru if it is a hard cover that can be attached and detached with a single touch that does not require replacing the blade. Is it impossible for price?
This review is about item#32602446.
Keren work of painting
4
From Japan
On 2011-11-28 18:16:25
There is no problem with Keren at all, performance and cost are very satisfying. I think whether it can be diversified at the construction site if possible if there is a hole to attach a string for preventing falling.
This review is about item#32602455.
Removal of film attached to window glass
5
From Japan
On 2011-11-09 12:16:48
It is convenient because you can use ordinary replacement blade. The price is also cheap and easy to use.
This review is about item#32602446.
Peeling work of waterproof sheet etc
4
From Japan
On 2011-06-06 20:03:41
It is lightweight and easy to use, but it is not a penetrating type product with a long handle and I want it to be improved.
This review is about item#32602455.

Related Products