Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum bundling inner Diameter (mm) Pitch D (mm) Tube Length (m) Outer Diameter B (mm) Inside Diameter A (mm phi) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum bundling inner Diameter (mm) Pitch D (mm) Tube Length (m) Outer Diameter B (mm) Inside Diameter A (mm phi) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 10 100 7.4 6 Black 1Box(100m) 1 JS-6B 32601247 81.99 SGD
In stock
28 - 50 10.6 9.0 Black 1Box(50m) 1 JS-9B 32601265 73.99 SGD
In stock
7 10 100 4.0 2.6 Natural 1Box(100m) 1 JS-2.6 32601125 49.99 SGD
In stock
12 10 100 5.4 4.0 Natural 1Box(100m) 1 JS-4 32601134 59.99 SGD
In stock
18 10 100 7.4 6.0 Natural 1Box(100m) 1 JS-6 32601143 73.99 SGD
In stock
25 12 50 9.4 8.0 Natural 1Box(50m) 1 JS-8 32601152 59.99 SGD
In stock
28 12 50 10.6 9.0 Natural 1Box(50m) 1 JS-9 32601161 63.99 SGD
In stock
30 12 50 11.6 10.0 Natural 1Box(50m) 1 JS-10 32601177 74.99 SGD
In stock
35 15 50 14 12.0 Natural 1Box(50m) 1 JS-12 32601186 109.99 SGD
In stock
45 16 50 17.4 15.0 Natural 1Box(50m) 1 JS-15 32601195 119.99 SGD
In stock
60 20 25 22.8 20.0 Natural 1Box(25m) 1 JS-20 32601204 84.99 SGD
In stock
75 25 20 27.8 25.0 Natural 1Box(20m) 1 JS-25 32601213 97.99 SGD
Shipped after 2018-01-19
7 10 100 4.0 2.6 Black 1Box(100m) 1 JS-2.6B 32601222 57.99 SGD
In stock
12 10 100 5.4 4.0 Black 1Box(100m) 1 JS-4B 32601231 64.99 SGD
In stock
25 12 50 9.4 8.0 Black 1Box(50m) 1 JS-8B 32601256 60.99 SGD
In stock
30 12 50 11.6 10.0 Black 1Box(50m) 1 JS-10B 32601274 76.99 SGD
In stock
35 15 50 14 12.0 Black 1Box(50m) 1 JS-12B 32601283 109.99 SGD
In stock
45 16 50 17.4 15.0 Black 1Box(50m) 1 JS-15B 32601292 129.99 SGD
In stock
60 20 25 22.8 20.0 Black 1Box(25m) 1 JS-20B 32601301 89.99 SGD
In stock
75 25 20 27.8 25.0 Black 1Box(20m) 1 JS-25B 32601317 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
New construction work
5
From Japan
On 2017-03-23 15:11:53
It was a very easy-to-use product. I also want to use it if I have the opportunity.
This review is about item#32601177.
Wiring and wiring work of precision equipment in the console
4
From Japan
On 2016-10-19 10:36:59
I would like you to cut down a little more if possible. It takes time and effort to move.
This review is about item#32601247.
Cable protection
5
From Japan
On 2015-11-24 16:01:14
Length is small and easy to use because it is long type with 50 m.
This review is about item#32601161.
For wire fixing
4
From Japan
On 2014-12-11 15:46:08
It may be good if there is 50 m unit.
This review is about item#32601134.
Bundle wires and cover coverage
3
From Japan
On 2014-10-22 12:29:48
I think that it is good even if it is soft even a little price drop desired
This review is about item#32601143.

Related Products