Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Family Inverter 24V

Output Frequency (Hz)
55 (square wave)
Power Cord (m)
1
Input Voltage (V)
DC24
Output Voltage (V)
AC100
...see all>
Product Options
ADD TO CART
Continuous Output Time (min) Fuse Body Dimensions (Width x Depth x Height) (mm) Rated Output (W) Weight (g) Specification Instantaneous Output (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Output Time (min) Fuse Body Dimensions (Width x Depth x Height) (mm) Rated Output (W) Weight (g) Specification Instantaneous Output (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 30/150W 10A (CP within) 89x120x47 130 About 500 2 outlet (Maximum) 500 1PC 1 CD-151 09540885 -
Discontinued
[x]
(Maximum) 5/320W 10A (CP in) / 20A (body) 89x169x51 300 About 600 2-outlet/cooling fan (Maximum) 640 1PC 1 CD-301 09540894 -
Discontinued
[x]
ADD TO CART

Related Products