Buy more than* S$200* and get FREE SHIPPING

Role Binding Screws

5.00 (2)
Nail Wire Diameter (outer dimension) (Φ mm)
3.9
Head Size (phi mm)
8.2
Surface Processing
Ruspert plating
Screw Diameter (mm)
3.9
Wire Diameter (phi mm)
3.8
Material
Aluminium killed steel
Compatible Models
Max: TD-341G1, G2, HV-R41G1, G2 Hitachi: WF-4AR, AR2, WF-4H, H2 Makita: AR411R, AR411HR
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Box(100PCx20Roll) 1 PR3925 37585992 34.99 SGD
Shipped after 2018-05-28
28 1Box(100PCx20Roll) 1 PR3928 37586001 43.99 SGD
Shipped after 2018-05-28
32 1Box(100PCx20Roll) 1 PR3932 37586017 49.99 SGD
Shipped after 2018-05-28
41 1Box(100PCx20Roll) 1 PR3941 37586026 54.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Board pasting
5
From Japan
On 2018-01-21 21:22:35
It was lightweight but it worked smoothly. Did you get a screw off with some rolls?
This review is about item#37585992.
Boarding
5
From Japan
On 2015-01-19 15:26:13
It might be a problem with how to use it, but in a volume you are off the band while you are hitting some.
This review is about item#37585992.

Related Products