Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Roll Connecting Screw

Nail Wire Diameter (Outer Dimension)(mm)
3.9
Head Size (phi mm)
8.1
Screw Diameter (mm)
3.9
Wire Diameter (phi mm)
3.8
...see all
Product Options
ADD TO CART
Overall Length (mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 - - 1box(100pc x 40roll) 1 PRC3941 18925016 119.90 SGD
Shipped after 2017-05-09
32 Russ Part plated Aluminum-killed steel 1Box(100PCx20Rollx2Box) 1 PRC3932 32601107 -
Discontinued
[x]
41 Russ Part plated Aluminum-killed steel 1Box(100PCx20Rollx2Box) 1 PRC3941 32601116 -
Discontinued
[x]
28 Ruspert plating Aluminium killed steel 1Box(100PCx20Roll) 1 PRC3928 37597752 -
Discontinued
[x]
32 Ruspert plating Aluminium killed steel 1Box(100PCx20Roll) 1 PRC3932 37598005 49.77 SGD
In stock
ADD TO CART

Related Products