Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Dimensions (Length L x Width W x Height H) (mm) Color Weight (kg) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Length L x Width W x Height H) (mm) Color Weight (kg) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
385x202x140 Gray 0.86 EA505AD-2 1PC 1 SR-385 09181681 26.11 SGD
In stock
385 x 202 x 140 Blue 0.86 EA505AD-1 1PC 1 SR-385 02447715 26.11 SGD
In stock
385x202x140 Blue 0.65 - 1PC 1 SR-38s 02447724 22.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Electric tool
5
From Japan
On 2017-09-13 20:50:20
The balance when I carried the tool and carried around was good.
This review is about item#2447715.
Kougumotihakobi
5
From Japan
On 2017-03-03 02:35:16
It is the same product as ktc OEM so it is cheaper to sell good things just by the name of KTC! It is! I got to know about that
This review is about item#02447715.
Pen impact store
5
From Japan
On 2016-12-12 14:46:47
Very durable. It is easy to use. As expected it is a place like Ringstar.
This review is about item#9181681.
To carry the tool
5
From Japan
On 2016-08-23 21:20:28
There is a nail attached so that it does not shift even if it is stacked, or there is a place to keep it when you do not use the part of the Okamochi part and attentive attention to detail. When used in conjunction with another manufacturer's tool box, its ara stands out.
This review is about item#2447715.
Electrical construction
5
From Japan
On 2016-01-23 15:10:25
We have tools and fine materials to bring to the site. This is always a tool box.
This review is about item#09181681.
Tool holder
5
From Japan
On 2015-09-04 20:24:27
very good
This review is about item#09181681.
Purchase with planned to include electric tools
2
From Japan
On 2015-07-10 22:20:33
I forgot to have the same item already and ordered it. It is not suitable for putting utensils because it is not high enough to be used. A minimum height of 200 mm was necessary. Even though Ringstar's products have been used for many years, they are lovingly used for durability and will continue to purchase actively.
This review is about item#02447715.
Tool holder
3
From Japan
On 2014-12-10 03:46:40
I put a tool to a certain extent and hoped that it will not be damaged even if I drop it from a height of 1 m, but it looks like it will be broken. I thought it was more durable and robust
This review is about item#02447724.
Compact storage of necessary car tools
3
From Japan
On 2013-11-15 23:15:41
Mini box does not arrive at order code 02447724 SR-38s · I thought that it was attached with the publication photograph I bought it.The mini box seems to be an option of the model with inner dish Order code 02447724 SR-38s is impossible. The super box body is good.It was a little disappointing shopping as I wanted a mini box with a size that does not move too much in a tool box with a lid, with screws and clips in a little.The body itself is small so with a medium dish model I'm fine because I did not plan to buy it, but this evaluation is because I was misunderstood.
This review is about item#02447724.
Storage
5
From Japan
On 2013-06-27 10:09:59
This is "Made in Japan" finish. I will definitely choose this next time as well.
This review is about item#09181681.

Related Products