Buy more than* S$200* and get FREE SHIPPING

Super Box

4.00 (1)
Medium Plate Dimensions (mm)
405x174xH53
Inside Dimension (mm)
402x181xH100 (medium-sized dish is used)
Dimensions (Length L x Width W x Height H) (mm)
450x243x210
Color
Blue
Weight (kg)
2.2
Material
Ultra-copolymer
Specification
Locking possible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-450 09208087 67.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tool holder
4
From Japan
On 2010-06-09 12:55:49
Lid top Two side storage areas on both sides are easy to use by placing frequently used drivers and so on.
This review is about item#09208087.

Related Products