Buy more than* S$200* and get FREE SHIPPING

72 LED Work Light, Hook and Magnet

4.13 (733)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Intensity (mcd)
11000 - 13000x72
Lighting Time
About 10 hours
Weight (g)
260
Dimension (mm)
220x60x35
Accessories
(Battery monitor) x4 AA batteries
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72LED-Type 32601606 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 394
4 star 177
3 star 62
2 star 61
1 star 39
Review Rating: 4.13
733 Customer Reviews
The reviews are automatic translation.
Mechanical repair
2
From Japan
On 2018-01-05 18:30:45
The aged deteriorates the body sticky I threw it away because I feel bad.
This review is about item#32601606.
As work lighting
3
From Japan
On 2017-05-21 01:32:45
There is no dissatisfaction especially, COSPA is also good. There is nothing more you want, so the cheaper the better.
This review is about item#32601606.
Used for lighting work
1
From Japan
On 2017-05-16 23:44:09
The surface became sticky in 6 years. I could not take it even if I blew it with detergent, and it became a shaka. It seems that it is obsolete, but the successor may be the same as well?
This review is about item#32601606.
Work lighting
5
From Japan
On 2017-04-17 19:21:05
Verry good to use with a monotary battery!
This review is about item#32601606.
As the light of the warehouse
5
From Japan
On 2017-04-09 00:13:50
It is good to shine brightly. Unlike a flashlight, the scope of lighting is wide, making it easier to find things from things.
This review is about item#32601606.
Working light
2
From Japan
On 2017-03-28 23:49:29
As others have written, the enclosure got sticky by hydrolysis (?). I hope that the material has been improved.
This review is about item#32601606.
As an emergency light at the time of an earthquake
1
From Japan
On 2017-01-06 09:30:13
I can not even hold it with the front and the back side in about two years after purchasing. Even though I'm just putting it in the house, I am using it almost, but the paint is deteriorating. It is a typical item of cheap worse / elephant. I am surprised to sell such bad products often. You should not purchase it even if it is wrong.
This review is about item#32601606.
Lighting during painting
2
From Japan
On 2016-12-10 16:31:05
Although the light intensity and the magnetic force were usable levels, two of the three magnets on the back were immediately taken off, it was impossible to use it as a fixed position at the proper position of the rack, which was supposed to be usable only I have gone. It seems that it has been replaced with a substitute, but I hope it has been improved.
This review is about item#32601606.
Lighting during work in the dark
5
From Japan
On 2016-10-13 20:08:22
This brightness, quite nice feeling, satisfactory in this place. Batteries are also carried and recommended items.
This review is about item#32601606.
At any moment
2
From Japan
On 2016-08-28 19:03:02
It is a type before the LED becomes plane emission as it is now, but it was bright and I liked it. Several years later, black plastics of the main body got sticky. To be sorry
This review is about item#32601606.

Related Products