Buy more than* S$200* and get FREE SHIPPING

Ratchet Tie Down, For Truck

4.50 (56)
Purpose
Luggage carrier fixation, Luggage carrier fixation
Working Load [kN]
13
Belt Thickness (mm)
2
Breaking Load (kN)
26
Fixed Side Belt Length (m)
1
Winding Side Belt (m)
3
Terminal Specification
Track rail fittings
Belt Width (mm)
50
Weight (kg)
1.7
Material
Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB-503T 32601624 49.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 8
3 star 7
2 star 2
1 star 0
Review Rating: 4.50
56 Customer Reviews
The reviews are automatic translation.
Used company truck
4
From Japan
On 2017-08-25 15:48:21
I have not used it, but it seems to be sturdy and I think that there is no problem
This review is about item#32601624.
When loading a truck
5
From Japan
On 2017-08-06 14:48:45
For work, essential goods will be saved. Luggage fixed, fixed load does not collapse
This review is about item#32601624.
Used on track (2t)
5
From Japan
On 2017-05-18 18:09:18
I am using it for fixing truck loads. It is easy to handle.
This review is about item#32601624.
Luggage fixation
5
From Japan
On 2017-03-13 14:18:08
Used for fixing truck loads. It is expensive as it is cheap to find many good things with various problems! We were able to save expenses of the company and it was saved because we found impeccable things.
This review is about item#32601624.
Used to fix the drums loaded inside the truck.
5
From Japan
On 2017-03-06 15:32:01
Compared with the equivalent items purchased from your company before, the flexibility of the belt is good, it is user-friendly.
This review is about item#32601624.
Luggage fixation
5
From Japan
On 2017-02-10 12:36:45
There is no inferior feeling compared to high product and use It is easy to use
This review is about item#32601624.
Transportation business
5
From Japan
On 2016-09-29 19:31:31
The seams are also durable and easy to handle, which is enough for normal use.
This review is about item#32601624.
For truck tightening
5
From Japan
On 2016-08-19 14:05:55
With solid construction, I was able to work with confidence.
This review is about item#32601624.
Load fixing of truck
3
From Japan
On 2016-06-15 18:35:21
I regret that I got a white plastic attached to the patch of the gotcha part soon. It is easy to do.
This review is about item#32601624.
For truck load fixing
3
From Japan
On 2016-05-06 18:42:41
We purchased a truck loader for the first time. It is easy to use. However, because the length was long, I cut the rope.
This review is about item#32601624.

Related Products