Buy more than* S$200* and get FREE SHIPPING

Display Home Lever Lock, Type 2, Nickel Color

4.20 (5)
Purpose
For toilet
Matching Door Thickness (mm)
29 - 45
Functions
Indicating lock (type 2)
Finishing
Nickel
Material
(Handles / seat) zinc die-cast , (latch body) press steel plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HL-4N 32585935 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
House renovation
5
From Japan
On 2016-09-01 22:45:14
I was surprised that there was still a door knob I was using when I built a house 25 years ago. Besides, for the toilet, the key status indication has been added and it became convenient. The knob which I used for 25 years in fossil had a heavy operation if the spring was deteriorated or changed to a new one, but the operation was heavy, but it was not a bad feeling and the feeling that it became a new article was big. There are still doors using the same section, so I'd like to exchange it soon.
This review is about item#32585935.
Exchange door knob
4
From Japan
On 2015-09-10 20:22:55
Slightly heavy and satisfied
This review is about item#32585935.
Mounting on toilet door
4
From Japan
On 2014-07-01 21:58:02
When installing, if you tighten the screw too much, the lever becomes tough, so you need to devise that you do not over tighten it. Others are satisfied.
This review is about item#32585935.
Repair of rental property etc.
5
From Japan
On 2014-04-07 15:47:30
It is good as product making is also firm. It is possible to use it with confidence if you can improve if spreading at the time of removing when the part of the ring when changing right and left if it is possible a little more sticky if it is made a little more sticky if possible. All products are overall higher than other companies. Even if it is comparable to other companies or even slightly, we ask prices for all products.
This review is about item#32585935.
Exchange
3
From Japan
On 2013-03-31 21:04:40
As I was wondering what to do, I found the same one and purchased it. It was saved.
This review is about item#32585935.

Related Products