Buy more than* S$200* and get FREE SHIPPING

Soft Vinyl Cabtyre cable

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance 20 degree C (M ohm-km)
5
Sheath Standard Thickness (mm)
1
Standard Thickness of Insulator (mm)
0.6
Rated Voltage (V)
300
Color
Black
...see all>
Product Options
ADD TO CART
Core Color Final Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Number of Cores Wire Thickness (mm2) Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Final Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Number of Cores Wire Thickness (mm2) Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black and white red green 9.3(+/-0.35) 3(+/-0.12) 1.8 37/0.26 9.79 4 2 -   1Roll 1 S-VCTF2X4 core 32601877 42.65 SGD
In stock
Black and white red green 8.5(+/-0.35) 2.7(+/-0.12) 1.5 50/0.18 15.1 4 1.25 -   1Roll 1 S-VCTF1.25X4 core 32601843 33.89 SGD
In stock
Black-and-white red 7.0(+/-0.35) 2.3(+/-0.12) 1.1 30/0.18 25.1 3 0.75 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCTF0.75X3 core 32601922 47.81 SGD
In stock
Black and white 8.0(+/-0.35) 3(+/-0.12) 1.8 37/0.26 9.79 2 2 10   1Roll 1 S-VCTF2X2 core 32601852 30.33 SGD
In stock
Black-and-white green / yellow 7.0(+/-0.35) 2.3(+/-0.12) 0.18 30/0.18 25.1 3 0.75 20   1Roll 1 S-VCTF0.75X3 core black-and-white green / yellow 32602001 47.50 SGD
In stock
Black and white red green 7.6(+/-0.35) 2.3(+/-0.12) 1.1 30/0.18 25.1 4 0.75 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCTF0.75X4 core 32601931 54.10 SGD
Shipped after 2017-12-01
Black-and-white green / yellow 8.5(+/-0.35) 3(+/-0.12) 1.8 37/0.26 9.79 3 2 -   1Roll 1 S-VCTF2X3 core black-and-white green / yellow 32601904 34.25 SGD
In stock
Black-and-white green / yellow 8.5(+/-0.35) 3(+/-0.12) 1.8 37/0.26 9.79 3 2 20   1Roll 1 S-VCTF2X3 core black-and-white green / yellow 32602026 66.04 SGD
Shipped after 2017-12-01
Black-and-white green / yellow 7.0(+/-0.35) 2.3(+/-0.12) 1.1 30/0.18 25.1 3 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCTF0.75X3 core black-and-white green / yellow 32601886 39.92 SGD
Shipped after 2017-12-04
Black-and-white red 8.5(+/-0.35) 3(+/-0.12) 1.8 37/0.26 9.79 3 2 10   1Roll 1 S-VCTF2X3 core 32601861 34.25 SGD
In stock
Black-and-white red 8.5(+/-0.35) 3(+/-0.12) 1.8 37/0.26 9.79 3 2 20   1Roll 1 S-VCTF2X3 core 32601983 66.04 SGD
In stock
Black-and-white red 7.8(+/-0.35) 2.7(+/-0.12) 1.5 50/0.18 15.1 3 1.25 10 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCTF1.25X3 core 32601834 29.04 SGD
Shipped after 2017-12-01
Black-and-white red 7.8(+/-0.35) 2.7(+/-0.12) 1.5 50/0.18 15.1 3 1.25 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCTF1.25X3 core 32601956 90.31 SGD
Shipped after 2017-12-01
Black and white 6.6(+/-0.35) 2.3(+/-0.12) 1.1 30/0.18 25.1 2 0.75 20   1Roll 1 S-VCTF0.75X2 core 32601913 38.21 SGD
In stock
Black and white red green 8.5(+/-0.35) 2.7(+/-0.12) 1.5 50/0.18 15.1 4 1.25 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCTF1.25X4 core 32601965 74.72 SGD
Shipped after 2017-12-01
Black and white red green 7.6(+/-0.35) 2.3(+/-0.12) 1.1 30/0.18 25.1 4 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCTF0.75X4 core 32601816 27.15 SGD
In stock
Black-and-white green / yellow 7.8(+/-0.35) 2.7(+/-0.12) 1.5 50/0.18 15.1 3 1.25 100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCTF1.25X3 core black-and-white green / yellow 32602044 129.90 SGD
In stock
Black-and-white green / yellow 7.8(+/-0.35) 2.7(+/-0.12) 1.5 50/0.18 15.1 3 1.25 20   1Roll 1 S-VCTF1.25X3 core black-and-white green / yellow 32602017 56.68 SGD
In stock
Black-and-white green / yellow 7.0(+/-0.35) 2.3(+/-0.12) 1.1 30/0.18 25.1 3 0.75 100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCTF0.75X3 core black-and-white green / yellow 32602035 109.90 SGD
Shipped after 2017-12-01
Black-and-white green / yellow 8.5 (+/-0.35) 3 (+/-0.12) 1.8 37/0.26 9.79 3 2 100   1Roll 1 S-VCTF2X3Core WhiteBlackGreen/Yellow 32602053 219.90 SGD
Shipped after 2017-12-04
Black and white 6.6(+/-0.35) 2.3(+/-0.12) 1.1 30/0.18 25.1 2 0.75 10   1Roll 1 S-VCTF0.75X2-CORE 32601791 20.55 SGD
In stock
Black and white red 7.0(+/-0.35) 2.3(+/-0.12) 0.18 30/0.18 25.1 3 0.75 10   1Roll 1 S-VCTF0.75X3-CORE 32601807 23.66 SGD
In stock
Black and white 7.4(+/-0.35) 2.7(+/-0.12) 1.5 50/0.18 15.1 2 1.25 10   1Roll 1 S-VCTF0.75X2-CORE 32601825 25.39 SGD
In stock
Monochrome Green / Yellow 7.8(+/-0.35) 2.7(+/-0.12) 1.5 50/0.18 15.1 3 1.25 10   1Roll 1 S-VCTF1.25X3 CORE Black Green / Yellow 32601895 30.33 SGD
In stock
Black and white 7.4(+/-0.35) 2.7(+/-0.12) 1.5 50/0.18 15.1 2 1.25 20   1Roll 1 S-VCTF0.75X2-CORE 32601947 47.81 SGD
In stock
Black and white 8.0(+/-0.35) 3(+/-0.12) 1.8 37/0.26 9.79 2 2 20   1Roll 1 S-VCTF2X2-CORE 32601974 56.68 SGD
In stock
Black and White Red Green 9.3(+/-0.35) 3(+/-0.12) 1.8 37/0.26 9.79 4 2 20   1Roll 1 S-VCTF2X4-CORE 32601992 83.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cable production
4
From Japan
On 2017-08-31 14:31:02
Because we do not use too much, 10 meters of sale is saved. However, it is expensive to sell out, so I hope it will be a little more restricted in terms of price.
This review is about item#32601807.
Maintenance of grinder
4
From Japan
On 2017-01-20 15:23:04
Exchange of grinder cable because it was tick. It is soft and very good.
This review is about item#32601852.
Cable making for stage lighting
5
From Japan
On 2014-06-17 19:57:11
Although I was concerned about the no brand, there was worry, but what actually arrived was equivalent to the manufacturer's product Heat was also as grade SVCT has heat resistance There are many powder around the core wire, peeling work also victory As for durability, it is something since it is coming, but if you talk about greedy patterns that are not inferior, we would like 2 sq 2 cores to be on the lineup Please consider by 100 m volume by all means
This review is about item#32602053.
In-flight wiring
5
From Japan
On 2014-03-23 16:07:36
No problem selling out
This review is about item#32601807.

Related Products