Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Box

4.62 (8)
Tensile Strength (kgf)
110 (Handle)
Outer Dimensions (Length L x Width W x Height H) (mm)
538x359x347
Withstand Load (kg)
500
Capacity (L)
38
Color
(Lid) Blue, blue (main part)
Weight (kg)
3.5
Material
Copolymer
Description 2
Proper storage! Both are opened!!
Specification
With tray (with a large guard plate convenient for carrying, 90mm depth) .With keyhole. Large handle (retractable with fixed-function, round, large and easy to hold handle )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-5000 05869692 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Chemical entering for automobile maintenance
5
From Japan
On 2018-04-19 22:16:55
It is expensive in this type of tool box, but it is reliable and reliable anyway. It will be unavoidable to be heavy accordingly. Because there is a pretty deep depth, Wachores' parts cleaner (BC - 8 and BC - 9) also enters in a vertical position. It is also convenient to be able to open from either side. In addition, we also own a landscape D - 6000, which stores tools such as torque wrenches. Since the Doctor series has various sizes, I think that it is good to use properly according to the purpose.
This review is about item#5869692.
Used to bring tools to a fishing boat
4
From Japan
On 2017-04-24 17:04:01
On the "Doctor" bought at the fishing shop, there was a nonskid rubber (EVA?) At the use of the deck attached to the four corners of the bottom. There was not attached to the one of the tool holder I bought this time.
This review is about item#5869692.
Although it is a tool box, it is purchase for use as a fishing tool
5
From Japan
On 2015-10-15 00:53:51
It is very strong. It is purchased for jigging. A lot of heavy metal jigs also entered handle firmly, easy to use, easy to carry.
This review is about item#05869692.
Private (hobby: fishing)
5
From Japan
On 2015-06-09 15:58:29
One thing that has capacity, and one that sits instead of a chair, I am glad that I can wash up with water even if it gets dirty. I am handy when I go fishing.
This review is about item#05869692.
Tool entry
4
From Japan
On 2015-01-22 09:54:03
GOOD than if there is rubbing rubber
This review is about item#05869692.
Business trip tool
4
From Japan
On 2014-06-06 11:40:35
Since the tool box I used was broken, I thought that it would be plentiful in size as well and I thought that the size was also good, but it was heavy except for it, so it would have been better if it was a little smaller.
This review is about item#05869692.
Fishing gear storage
5
From Japan
On 2013-08-09 22:27:43
I bought it for 1,000 yen coupons with great advantage. I am satisfied.
This review is about item#05869692.
Air conditioning construction
5
From Japan
On 2013-02-24 18:02:34
There are plenty of parts and the box is durable.
This review is about item#05869692.

Related Products