Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Compatible Door Width (mm) Compatible Door Main Part Dimension (mm) Stop Angle Weight (kg) Durability Egocentric Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Door Width (mm) Compatible Door Main Part Dimension (mm) Stop Angle Weight (kg) Durability Egocentric Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
418-9981 900 or less Steel doors - To 70-180 degrees 2.5 300 000 times Right and left combined Parallel type Silver 229x49x45 1PC 1 S203P 38567602 149.90 SGD
In stock
418-9990 900 or less Steel doors - To 70-180 degrees 2.5 300 000 times Right and left combined Parallel type Bronze 229x49x45 1PC 1 S203P 38567611 149.90 SGD
In stock
- - - 229x50x48 - 2.85 - - - - - 1pc 1 S202P-DB 30827798 109.90 SGD
In stock
- - - 229x50x48 - 2.85 - - - - - 1pc 1 S202P-WH 30827782 109.90 SGD
In stock
418-9965 900 or less A wooden door, an aluminum door - Up to 70 to 180 degrees 2.85 30 times Right and left combined use Parallel type Silver 350x120x60 1PC 1 S202P 32602096 98.37 SGD
In stock
418-9973 900 or less A wooden door, an aluminum door - Up to 70 to 180 degrees 2.85 30 times Right and left combined use Parallel type Bronze 350x120x60 1PC 1 S202P 32602105 98.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 44
4 star 10
3 star 2
2 star 1
1 star 1
Review Rating: 4.64
58 Customer Reviews
The reviews are automatic translation.
Used for refurbishment of fittings
5
From Japan
On 2017-03-22 09:59:00
Especially installation was possible without changing. We would like to continue using it.
This review is about item#38567602.
When making fittings
5
From Japan
On 2017-03-07 14:35:54
I was able to repair to fit the existing fittings with just good size.
This review is about item#32602096.
Easy to exchange!
5
From Japan
On 2017-02-21 14:38:00
Although I was slightly worried, I could install it. I think that it corresponds to most models.
This review is about item#32602105.
Maintenance of equipment
5
From Japan
On 2016-12-08 20:28:44
It is satisfying to exchange easily according to the existing mounting hole.
This review is about item#30827798.
Exchange
5
From Japan
On 2016-12-04 21:23:35
It was very easy to handle and I could work with threaded holes at existing locations so there was no need for other tools.
This review is about item#32602096.
Replacement of existing door closer (oil leak)
5
From Japan
On 2016-11-18 15:06:12
Replacement was completed in about 30 minutes. Also easy to understand the instruction manual, I think that even beginners can easily replace. I am satisfied.
This review is about item#30827798.
Door maintenance
5
From Japan
On 2016-07-21 18:38:35
I attached it without problems. In the case of new installation, I thought that it would be easier to attach if there was a paper that knows the mounting position.
This review is about item#32602096.
Replacement due to leakage of door closer oil
5
From Japan
On 2016-07-16 15:51:11
Although we are a remodeling contractor, closer is different in mounting hole and shape depending on manufacturing company · age, closer exchange of aluminum or metal doors struggles to confirm the part number, but this product corresponds to most hole positions of each company It is very convenient as it can be done.
This review is about item#32602105.
Exchange of entrance door
5
From Japan
On 2016-04-28 10:36:58
I received the order the next day. Although it was goods of the same manufacturer, the installation was slightly different so it was a bit painful but the use after installation is the best. Although it was not an improvement, though I thought it was the same manufacturer, it was impossible to use the previous one, but the closer cover at the top of the insecticidal net for the front door could not be used.
This review is about item#32602105.
DIY
5
From Japan
On 2016-03-30 23:11:20
Easy to install, it was saved.
This review is about item#38567602.

Related Products