Buy more than* S$200* and get FREE SHIPPING

Tool Box

4.00 (2)
Caution
While using as a footstep , please be careful
Unit Inside Dimensions (Length x Width x Height under Plate H)(mm)
538 X 262 x 165 (first stage) 538 X 262 x 208 (second stage)
Inside Dimensions (Width x Length x Height) (mm)
First stage middle plate / 260 x 233 x 40 2nd stage middle plate / 278 x 545 x 40
Outer Dimensions (Length x Width x Height) (mm)
597x336x300
Tensile Strength (kg)
100
Withstand Load (kg)
100
Capacity (L)
60
Color
Blue
Weight (kg)
3.5
Material
Copolymer
Caution
While using as a footstep , please be careful
Specification
With tray (4 partition plates. 1st stage for storing tip saw and wider tools etc. 2nd stage is L shaped type for easy storing of carpenter's square , circular saw ruler etc )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-6000 09299464 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tool storage
3
From Japan
On 2015-04-14 16:39:55
It was bigger than I expected. But big is not small as well.
This review is about item#09299464.
As a transport case of materials
5
From Japan
On 2014-08-19 09:42:25
Always use this product as a case to deliver material tools by air mail for overseas work. It is lightweight and it is rugged and secure anyhow. The lid can be opened and closed by either left or right, it can also be removed, so the usability at the site work is also good.
This review is about item#09299464.

Related Products