Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Hoists

5.00 (2)
Motor Output (W)
250
Rated Time (minutes)
5
Rated Lifting Load (kg)
200
Power Cord (m)
3
Power Source (single phase/V)
100(50 - 60Hz)
Winding Speed (m/min)
6
Wire Diameter (phi mm)
4
Cord Length (m)
5 (operation switch)
Reach Capability (m)
6
Weight (kg)
16
TRUSCO Part Number
327-7461
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZS200 07661805 849.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation, machine assembling work, machine loading operation
5
From Japan
On 2017-04-19 20:58:59
I use it in combination with a trolley. I look for it by spinning every time to find the button position of the switch. I thought that it would be good if it could be judged by color coding or shape as to understand the switch face. It is important to be apt to cause chattering by the push of the switch.
This review is about item#7661805.
Lifting during scaffolding
5
From Japan
On 2016-08-16 09:29:20
Thank you for lightly good product. I thought that it would be nice if there were long items of fishing wire with this type.
This review is about item#7661805.

Related Products