Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Japanese Style Socks, "Fighter"

4.83 (6)
Color
black, Black
...see all>
Product Options
ADD TO CART
Clip fastener (pc) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip fastener (pc) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12, 12 26, 26 1Pair 1 F12 32602726 36.99 SGD
In stock
12, 12 25.5, 25.5 1Pair 1 F12 32602717 36.99 SGD
In stock
12, 12 25, 25 1Pair 1 F12 32602701 36.99 SGD
In stock
12 28, 28 1Pair 1 F12 32602753 36.99 SGD
In stock
12 30, 30 1Pair 1 F12 32602771 50.99 SGD
Shipped after 2018-06-29
12 23, 23 1Pair 1 F12 32602674 36.99 SGD
Shipped after 2018-06-29
12 24.5, 24.5 1Pair 1 F12 32602692 50.99 SGD
Shipped after 2018-06-29
12 29, 29 1Pair 1 F12 32602762 36.99 SGD
Shipped after 2018-06-29
12 24, 24 1Pair 1 F12 32602683 50.99 SGD
Shipped after 2018-06-29
12, 12 26.5, 26.5 1Pair 1 F12 32602735 36.99 SGD
In stock
12, 12 27, 27.0 1Pair 1 F12 32602744 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Outer groove repair of the house · Garden work
5
From Japan
On 2017-08-30 18:59:33
Truly power. There is no doubt that I am a housewife. This has always been from this.
This review is about item#32602717.
By ventilation work
4
From Japan
On 2017-01-22 14:59:22
I thought that impression of wearing this socks was a bit long. Also, since thumbs are recessed, power is exerted on the thumb. I wonder if the price is just right.
This review is about item#32602726.
Pruning and planting etc, mainly used for landscaping work.
5
From Japan
On 2016-05-10 12:30:42
There is a fit, you can use with confidence. It is a plus if there is a little outer durability.
This review is about item#32602735.
carpenter
5
From Japan
On 2016-01-29 10:31:52
Not to mention a famous manufacturer, there is no problem with quality, of course. Because it deals with big size in the monotail, leg deck As long as I'm happy! It is!
This review is about item#32602771.
Farm work
5
From Japan
On 2015-12-10 19:13:52
I usually wear 28.0 cm, but 29.0 cm is a must-have item for wearing two army legs (one thin and one thick) in winter. I still have a little room so it may be okay to make three. It is not quite 29.0 cm, is not it? Thank you for taking care of me.
This review is about item#32602762.
Field work
5
From Japan
On 2015-06-21 05:49:44
Although the product itself was OK at all, it was a display of shipment within 5 days but there was a delay in delivery 2 times It took more than one month from order to delivery Delivery of ideas
This review is about item#32602674.

Related Products