Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Material (toe core) Standard Weight (g/1 leg) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Standard Weight (g/1 leg) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resin 390(26.0cm) Hyper-V 28 Black 1Pair 1 WK-01 32602534 -
Discontinued
[x]
resin, Resin 390(26.0cm), 390(26.0cm) Hyper-V, Hyper-V 29, 29 black, Black 1Pair 1 WK-01 32602543 -
Discontinued
[x]
Made of resin 390(26.0cm) Hyper-V sole 24.5 Black 1Pair 1 WK-01 32602473 -
Discontinued
[x]
Made of resin 390(26.0cm) Hyper-V sole 25.0 Black 1Pair 1 WK-01 32602482 -
Discontinued
[x]
resin, Made of resin 390(26.0cm), 390(26.0cm) Hyper-V, Hyper-V sole 25.5, 25.5 black, Black 1Pair 1 WK-01 32602491 -
Discontinued
[x]
Made of resin 390(26.0cm) Hyper-V sole 26.0 Black 1Pair 1 WK-01 32602507 -
Discontinued
[x]
Made of resin 390(26.0cm) Hyper-V sole 26.5 Black 1Pair 1 WK-01 32602516 -
Discontinued
[x]
resin, Made of resin 390(26.0cm), 390(26.0cm) Hyper-V, Hyper-V sole 27, 27.0 black, Black 1Pair 1 WK-01 32602525 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Site
3
From Japan
On 2015-08-12 16:59:30
Hot, ankle crunching
This review is about item#32602473.
MTB & mountain climbing
5
From Japan
On 2014-10-06 19:17:49
This product is the second pair. Because the sole is flat, compatibility with the pedal is also good. I also used to practice the trial but it was also a high-cut so it was also protecting the ankle. It is almost impossible to injure your toes with a tip cup. It is considerably lighter than the cup, is it a resin made cup? High cuts put it in a deep bush in peace without coming into the shoes during the mountain walking. Even V-sole and mossy rocks are also hard to slip, so I am coming with confidence. I was worried when I bought it because the sole is stiff, but it got a little soft and easy to walk while using it. Although it is a cheap velcro fixation, it has been quite long lasting. It is more durable than a sneaker of only its shape. I like the design, but it is good if there are color variations if possible.
This review is about item#32602507.
Outdoor work
5
From Japan
On 2014-04-24 20:10:30
Although I purchased it about 2 times at other shops, I think that one who is asking for a fit because it is large in size is fine even if it is smaller
This review is about item#32602482.
Underwater mowing of the forest
5
From Japan
On 2014-01-22 14:26:09
It is light and easy to walk. Work is safe with the lead.
This review is about item#32602482.
I am using carpentry on the roof.
3
From Japan
On 2014-01-11 20:26:15
I usually wear 25.5 cm, but it was a little big. It may be good to lower one size for purchase.
This review is about item#32602491.
Tower assembling / disassembling · other, high place work
5
From Japan
On 2013-10-24 20:01:54
It is light and does not slide, it is very comfortable. Just a "shinobi" and a shuriken's logo are embarrassing to an old man.
This review is about item#32602516.
Architecture, civil engineering work
3
From Japan
On 2011-10-27 21:31:41
Saul has no complaint. The grip force of V is a trick. Just as cheap as a whole. Nylon? The body of the product is crunchy. It is suitable for the price.
This review is about item#32602525.

Related Products