Buy more than* S$200* and get FREE SHIPPING

Hex Shank Ironwork Rotary Bur

3.67 (3)
Purpose
Adjust the size, burring iron and light metals, etc.
Hexagon Opposite Side(mm)
6.35
Maximum Rotation Speed (min-1[r. p.m])
3000
Overall Length (mm)
60
Shaft Diameter (phi mm)
6.35
Material
SK-4(HRC-60)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 About 20 1PC 1 No.16-HEX 32602577 12.99 SGD
In stock
7 About 20 1PC 1 No.17-HEX 32602586 12.99 SGD
In stock
12 About 25 1PC 1 No.18-HEX 32602595 13.99 SGD
In stock
12 About 25 1PC 1 No.19-HEX 32602604 13.99 SGD
In stock
12 About 25 1PC 1 No.20-HEX 32602613 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Parts change of motorcycle
5
From Japan
On 2018-01-16 20:10:59
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#32602595.
Correction of poor pitch in cover hole
1
From Japan
On 2017-11-11 17:03:40
Also it can not be used for parallel type and taper. Buy SA - 6 - 6 and work.
This review is about item#32602577.
To widen the hole
5
From Japan
On 2014-01-15 17:22:00
Since it can go directly to the impact driver, it can replace immediately so it was good to shave off cutting other than cutting and finishing quickly for burrs and holes in the steel plate. I want a fine file. I wonder if there are various sizes? Since it goes directly into the impact driver, it is easy to desorb and it can be scraped better than I thought.
This review is about item#32602613.

Related Products