Buy more than* S$200* and get FREE SHIPPING

Rotary Burr

Blade Diameter (phi mm)
14
Maximum Rotation Speed (min-1[r. p.m])
3000
Overall Length (mm)
65
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Material Purpose Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Purpose Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUM over 23 (HRC58 -60) Edge and hole grinding. About 35 1PC 1 No.P-HEX 32602622 15.35 SGD
In stock
- - - 1pc 1 No.R-HEX 32602647 15.35 SGD
In stock
- - - 1pc 1 No.Q-HEX 32602631 15.35 SGD
In stock
ADD TO CART

Related Products