Buy more than* S$200* and get FREE SHIPPING

Post-It Recycled Paper Series

4.50 (6)
Dimensions (Vetical x Horizontal) (mm)
50x15
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Green Purchasing Law Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Green Purchasing Law Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pack(100sheetx5copy) 1 700RP-GK 76121376 4.99 SGD
In stock
- Compatible Headline 1Pack(100Sheetx5PC) 1 700RP-BN 00625274 4.99 SGD
In stock
- Compatible Headline 1Pack(100Sheetx5PC) 1 700RP-GN 00625301 4.99 SGD
In stock
- Compatible Headline 1Pack(100Sheetx5PC) 1 700RP-K 00625317 4.99 SGD
In stock
- Compatible Headline 1Pack(100Sheetx5PC) 1 700RP-PN 00625335 4.99 SGD
In stock
- Compatible Headline 1Pack(100Sheetx5PC) 1 700RP-R 00625344 4.99 SGD
In stock
- Compatible Headline 1Pack(100Sheetx5PC) 1 700RP-WN 00625353 4.99 SGD
In stock
295-0472 Compatible Headline 1Pack(100Sheetx5PC) 1 700RP-YN 00625362 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Sticky note stamp
3
From Japan
On 2017-03-24 18:20:11
There is no problem. In addition, I will purchase it if necessary.
This review is about item#625317.
Office work
5
From Japan
On 2013-01-18 14:32:30
It is saved to buy it cheaper than the place you purchased. It is also good to have plenty of color variations ^ ^
This review is about item#00625317.
I write a point and put it on the document
5
From Japan
On 2012-11-09 14:38:57
The size is just right, it's easy to use. I am glad that there are more kinds of colors.
This review is about item#00625317.
Notes
5
From Japan
On 2012-06-15 13:28:01
I think that size is easy to use.
This review is about item#00625317.
Attach a memo to the internal document or put the person in charge in the document to be sent.
4
From Japan
On 2012-02-20 13:15:43
There is no possibility that the use feeling is separately possible. It is a feeling that post-it is this kind of thing. However, I think that it is better to use recycled paper in consideration of the environment.
This review is about item#00625344.
It is used for marking documents.
5
From Japan
On 2012-01-18 12:19:35
I usually buy it with ASKUL, but if you purchase a large quantity, if you purchase on a discount day, I think that COSPA is better.
This review is about item#00625344.

Related Products