Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page Frontage W x Depth D x Height H (mm) Shelf Board Adjustment Pitch (mm) Effective Frontage (mm) Shelf Row (number) Pole Diameter (mm) Weight (kg) 2015 Trusco Published Pages TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Frontage W x Depth D x Height H (mm) Shelf Board Adjustment Pitch (mm) Effective Frontage (mm) Shelf Row (number) Pole Diameter (mm) Weight (kg) 2015 Trusco Published Pages TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 5 25 - - 385-2709 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MR-1518DJ 06878751 539.99 SGD
Shipped after 2018-06-29
3-1740 About 1200x about 610x about 1790 - - 5 About 25 - 4 0148 385-2580   1PC 1 MR-1218DJ 06878697 389.99 SGD
In stock
- - - - 4 25 - - 385-2563   1pc 1 MR-1215DJ 06878672 329.99 SGD
In stock
- - - - 4 25 - - 385-2687   1pc 1 MR-1515DJ 06878733 429.99 SGD
In stock
- - 25 860 5 25 31.4 - 385-3047 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MR-9018DJ 06878636 329.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Storage of heavy materials and workbenches
5
From Japan
On 2015-10-09 18:50:36
Used as a stationary shelf for material storage. The split type with a total length of 1,800 mm strut is halved (900 mm) and the top plate is used also as a workbench. Although this manufacturer product frequently appears at a home center, this size is handled as a basic item because there is no stock. Moreover, it is very difficult to transport and transport to the workplace with heavy products, so it is very helpful to purchase through mail order. As a hope, if there is a "hard clear sheet" to use the top board of this product as a work table and a plug cap to close the joint hole of the support column, needs can be further expanded including usability and usage range I think.
This review is about item#06878697.
Equipment storage consolidation
5
From Japan
On 2014-12-08 06:51:00
Assembly can be done by one person, without distortion, without wobble, I am very satisfied. I am happy that there is no wobble that tends to be on cheap teal racks. There are adjusters at the bottom of the four corners of the pole, so it is possible to adjust the irregularities of a little floor with the adjuster.
This review is about item#06878751.
Although we are setting weight in the warehouse, we were looking for steel which could not be sorted out due to increased number of items, but because we can place only in front of the existing shelf, move it when we use it And furthermore it was necessary to have a specification that can withstand heavy objects
5
From Japan
On 2009-10-20 02:28:21
With casters, you can move easily by yourself, even a few heavy items are okay, cost performance is the best for me. It might be a bit painful to assemble by one person, not the instructions, it should be easier to assemble who will connect the post from the back. Then, when you are assembling the shelf, you drop it from the top to the bottom, so it is convenient for the person with the lower back to have a table. We have plenty of options, so we will gradually make it easier to use
This review is about item#06878697.

Related Products