Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Driver's Gloves, "DOT CYBER"

4.56 (36)
Catch-Phrase
High performance items for the professionals!cow leather + artificial leather + Mabasu area = great!
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.4 7.6 21.0 S Palm: White x black Palm: White x black 0.6 +/- 0.05 1Pair 1 DC-53H 32603295 15.99 SGD
In stock
20.0 8.0 21.5 M Palm: White x black "Palm: White x black 0.6+/-0.05 1Pair 1 DC-53H 32603304 16.99 SGD
In stock
20.6 8.5 22.0 L Palm: White x black "Palm: White x black 0.6+/-0.05 1Pair 1 DC-53H 32603313 15.99 SGD
In stock
21.2 8.7 22.5 LL Palm: White x black "Palm: White x black 0.6+/-0.05 1Pair 1 DC-53H 32603322 16.99 SGD
In stock
22.0 9.1 23.0 3L Palm: White x black Palm: White x black 0.6 +/- 0.05 1Pair 1 DC-53H 32603331 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 6
3 star 1
2 star 0
1 star 2
Review Rating: 4.56
36 Customer Reviews
The reviews are automatic translation.
Machine work
5
From Japan
On 2018-06-14 18:38:16
Although I bought it at the home center, it was saved because it was cheap to purchase it here. Also, it was saved because there was no S size in the home center. Both durability and workability are outstanding.
This review is about item#32603295.
Tire replacement and outside work in general
5
From Japan
On 2018-05-07 22:23:21
Hand is big and 3L size is not quite at home center nearby, material is also good and is useful.
This review is about item#32603331.
Harmful birds capture
5
From Japan
On 2018-03-13 13:29:14
There was not a glove that the fingertips fit easily because the hand was small, but this size was perfect for S size. Since the fingertips fit thinly, fine work and operation are easy and very good. The palm is cowhide and fingertip is synthetic leather so I thought about durability, but my fingertips were surprisingly durable and I lasted the most in gloves I used to date. However, because it is not a way of holding stones and concrete, it is durable in the range of normal use to handle machines and tools.
This review is about item#32603295.
Water pipe burial work
1
From Japan
On 2017-11-03 19:03:09
A hole with a weak haste hurried, as a work glove not to buy anymore How is this durability like
This review is about item#32603322.
Air conditioning work
5
From Japan
On 2017-10-29 20:59:58
It is handy to wash and wash many times because the fit of the hand is the best and the grip power is also good and durable. I tried other things, but this product is the best for me.
This review is about item#32603304.
Machine maintenance
5
From Japan
On 2017-09-14 13:03:04
Very easy to understand the sense of the fingertip, it is durable and easy to use thin.
This review is about item#32603295.
Farm work
5
From Japan
On 2017-08-11 19:18:11
The goodness of this product is magic of the fingertip and wrist anyhow. It is easy to use with a feeling of bare hands and is user-friendly. I am very satisfied. I have bought 10 or more clothes.
This review is about item#32603322.
For motorcycles
5
From Japan
On 2017-05-10 01:02:53
Although it is ordinary, it is recommended because the price is cheap. Good possession.
This review is about item#32603304.
Electrical construction
5
From Japan
On 2017-03-31 23:24:54
It will be over five years now, but it is my standard. I do not use it other than this.
This review is about item#32603331.
Electrical construction
4
From Japan
On 2016-11-27 06:12:20
Although it is a man, because the hand is small, I could not find something that is quite suitable for home centers. Ladies can not be found either. As a result of searching with a personal computer, I found the S size of this product, ordered immediately. The fit is nice. Firstly, I scraped the metal with a grinder, but the sparks flew away, the part of the back of my hand (polyester) melted and the hole was empty. Attention is necessary for heat.
This review is about item#32603295.

Related Products