Buy more than* S$200* and get FREE SHIPPING

Leather Gloves, "X.O.SHEEP CREST"

4.00 (5)
Purpose
Heavy equipment operation, construction, civil engineering, logistics Metal working, steel factory Do-it-yourself, home gardening Sport, leisure and outdoor camping
Color
White x blue
Thickness (mm)
0.6 +/- 0.05
Material
Palm: leather (punching) Headpiece part: polyurethane (polyester)
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.3 22 M 20.1 1Pair 1 #565 32603541 28.99 SGD
In stock
8.5 22.5 L 20.7 1Pair 1 #565 32603557 28.99 SGD
In stock
8.7 23 LL 21.3 1Pair 1 #565 32603566 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Inspection of electrical equipment
5
From Japan
On 2014-11-06 20:04:51
For sheepskin, our work is exquisite balance of hand protection and workability, I no longer feel like using other gloves. While amateur, I think that cutting and sewing are carefully made. It is much cheaper than the neighborhood store.
This review is about item#32603557.
Car driving, light work
5
From Japan
On 2014-02-21 14:01:13
The feeling of use was good this time heavy snow fell, the snow accumulated many and used to do snow shavings etc. I can not use my hands slipping and I can not use my hands for a long time because my ventilation is good.
This review is about item#32603557.
As a motorcycle summer glove
5
From Japan
On 2013-06-21 17:55:26
The price is slightly higher, but it fits very well and feels good!
This review is about item#32603541.
It is added to the previous post.
1
From Japan
On 2009-09-15 07:42:48
Although it was using important things, sewing is bad, the thumb side has parts where beans can be made, should be improved, should be improved, although the frequency of use is shallow, partially broken, cheaper one is better Then, I think that I can not do anything,
This review is about item#32603557.
There is a fit, it is possible to use it in a considerable range. As it is not cheap in price, so far, it is highly necessary to protect hands, work such as fine work, light work, indoor cleaning, bicycle riding and so on. Even if you do not have a breath etc., it will keep you hands quite a bit.
4
From Japan
On 2009-08-02 10:58:06
The size is a bit small and it is usually L, but I think I should purchase LL again (although it may be stretched by using it). If the fingertips are processed a little more, it will be more workable. I am concerned that durability seems to be low if the wrist material is solid.
This review is about item#32603557.

Related Products