Buy more than* S$200* and get FREE SHIPPING

Work Shoes Daitouryou HG370

5.00 (1)
Material (toe core)
Plastic toe
Foot Width
3E
Standard Weight (g/1 leg)
415 (in the case of 26cm)
Material (Sole)
Gum
Material (Skin)
cotton
Length (cm)
23
Color
navy blue
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Pair 1 - 32603584 -
Discontinued
[x]
24.5 1Pair 1 - 32603593 -
Discontinued
[x]
25.5 1Pair 1 - 32603611 -
Discontinued
[x]
27 1Pair 1 - 32603645 -
Discontinued
[x]
28 1Pair 1 - 32603654 -
Discontinued
[x]
26.5 1Pair 1 - 32603636 -
Discontinued
[x]
25 1Pair 1 - 32603602 -
Discontinued
[x]
26 1Pair 1 - 32603627 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Site
5
From Japan
On 2015-10-17 16:03:41
It was written that it would have been good if you chose a size that is bigger than the size on the site posting. One size ↑ is good.
This review is about item#32603636.

Related Products