Buy more than* S$200* and get FREE SHIPPING

Gate Protector

4.67 (76)
Compatible Size (mm)
(Gate width) 25
Length (mm)
1960x2 and 1390x1
Material
RESIN (3 M TAPE INCLUDED)
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1Set(3PC) 1 GP-2 32604363 61.99 SGD
Shipped after 2018-05-28
4 1Set(3PC) 1 GP-1 32604372 68.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 59
4 star 10
3 star 6
2 star 1
1 star 0
Review Rating: 4.67
76 Customer Reviews
The reviews are automatic translation.
Protection of loading platform
5
From Japan
On 2018-05-16 14:29:37
I could paste easily with double sided tape on the back side. Although it is durable after that, it seems to be easy to reassign, so I think that you should take it there so much.
This review is about item#32604363.
Gate protection
5
From Japan
On 2018-05-07 08:24:09
It is the third purchase. Adhesive surface can be stuck firmly with 3M tape. The thickness is 4 mm and the protection is also increased, and it is satisfactory without any inferior genuine products.
This review is about item#32604372.
To my favorite car light tiger
4
From Japan
On 2018-04-30 15:24:32
It was easy to paste. I wonder if it was a little broad for my car tiger. I think that it does not change from what looks like a genuine product. I am satisfied.
This review is about item#32604372.
Light truck tilt protection
5
From Japan
On 2018-04-26 17:20:01
It seems that the length is exactly good and the material is also problematic. It would be good if there was no peeling due to deterioration of double sided tape
This review is about item#32604372.
Light truck gate protection
5
From Japan
On 2018-04-24 22:38:02
I bought it referring to other people's reviews, but I think that it is solid enough that it does not compare with what I used before. I think that I can recommend it because I will not be swept away by the rope.
This review is about item#32604372.
Sweeping protection
3
From Japan
On 2018-03-22 11:32:08
Product seems to be nice and has good thickness. Just a week to arrive It took time to deliver the car so it is unused review.
This review is about item#32604372.
Protection of paint at the time of loading and unloading of agricultural machinery
5
From Japan
On 2018-03-19 16:08:36
Just peel off double-sided tape and push it firmly. I am satisfied with the texture well.
This review is about item#32604372.
Installation of customer's new car delivery
5
From Japan
On 2018-02-22 09:19:17
Although it becomes the third purchase, I have used the car installed one year ago without problems.
This review is about item#32604363.
Protection of light truck bed
5
From Japan
On 2017-12-30 20:57:19
I bought it with a light tiger new car. There is sufficient strength to protect the loading platform, and it is easy to install. For the white light tiger, the appearance is better and satisfactory.
This review is about item#32604372.
Protection of the gate during normal operation
5
From Japan
On 2017-10-24 18:00:31
I use it for Honda's light truck. I am satisfied with the expected product.
This review is about item#32604372.

Related Products