Buy more than* S$200* and get FREE SHIPPING

Cross Bar Protector

4.03 (35)
Length (mm)
1000
Material
RESIN (3 M TAPE INCLUDED)
...see all>
Product Options
ADD TO CART
Compatible Size (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Gate width) 25 2 1PC 1 TP-2 32604381 10.85 SGD
In stock
(Truck gate width) 25 4 1PC 1 TP-1 32604397 15.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 6
3 star 9
2 star 2
1 star 1
Review Rating: 4.03
35 Customer Reviews
The reviews are automatic translation.
Moderately
3
From Japan
On 2017-10-03 19:03:57
Although the framework of the torii part is thin and the protector is too large to fit, it is stopped with double-sided tape, but it is necessary to replace from now on Naruto
This review is about item#32604381.
For light truck
5
From Japan
On 2017-07-21 16:14:08
It is not attached to the vehicle purchased with a new car, and the thing I purchased is just fitting
This review is about item#32604397.
Protection of light tora torii
5
From Japan
On 2017-07-03 18:54:00
The size almost matched the torii, it was easy to install cleanly,
This review is about item#32604397.
Protection of torii
3
From Japan
On 2017-05-27 20:21:44
Would you be able to adjust longer users and be satisfied with the user
This review is about item#32604381.
I attached it to Torii of DA 16T
5
From Japan
On 2017-02-18 14:49:53
I installed it at the torii of Suzuki · Cary DA - 16T. The width was perfect, but the length was too much to cover the flat part of the torii, so it was possible to cover the side part of the torii guard with a cut with a cutter. The price is also cheap, it can be covered up to the side part of the Torii guard in addition to being inferior to what is genuine, so I think that it is very excellent in cost performance. I was able to raise considerably cheaper than making it genuine. Moreover, I think that there is quite a thickness and it is functional enough.
This review is about item#32604397.
On DA 63T
3
From Japan
On 2016-12-27 08:36:34
It is hard to be cheap. There is no problem with quality. I installed it in 63 carry but the torii width of the car was thin and it was cabbage. It is even better if you can choose the width.
This review is about item#32604397.
Light truck Torii, protecting painted area
5
From Japan
On 2016-11-14 13:00:50
As it was slightly longer, we could cover up to the rising part of the torii 's left and right displacement prevention reception. (I cut a part of the bend and tightened with a binding band.I do not cut all, so I do not think it will come off.)
This review is about item#32604397.
For light truck
4
From Japan
On 2016-08-05 09:02:48
Although the price is cheap, there is no problem in use.
This review is about item#32604381.
Attached to a light truck
5
From Japan
On 2016-05-09 18:12:32
I am satisfied as expected.
This review is about item#32604381.
Metal protrusion guard
3
From Japan
On 2016-04-25 11:49:48
About the product, I am satisfied. It can be used without problems. Although it is written as 1000 mm in length, it is not 1000 mm. Is it a defective item? If size is to be expressed, please meet the standard.
This review is about item#32604381.

Related Products