Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Deodorize Mask N95

2.33 (3)
Purpose
Virus protection.
Standard
UNITED STATES NIOSH CERTIFIED N95
Type
With charcoal filter.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(3Sheet) 1 - 32605456 11.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Metal cutting work
1
From Japan
On 2012-01-26 12:39:33
Deodorant also it is good not stuffy in OK, but it is a weak rubber cord. Is one among a number of two has expired thousand from the base when trying to Toso your head trying to mounting. Although I was wearing in the remaining one, I have broken the moment you pull a little trying Zuraso from the face. If there are no strings attached it does not hold as a mask. We would appreciate it if you would improve.
This review is about item#32605456.
Soldering other
1
From Japan
On 2011-05-06 09:58:25
Rubber If you are trying to wearing is a pity there are things that can not be used off easily at the junction of the body. It might just happened to hit the bad, but I think this product will not buy continued in close contact feeling enough.
This review is about item#32605456.
Painting
5
From Japan
On 2009-11-10 13:32:33
Contact is recommended can be goods
This review is about item#32605456.

Related Products