Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Master Carbide Bur C

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Rotation Speed (min-1[r.p.m])
28000
Angle (Degree)
90
Blade Diameter (phi mm)
6
Shank Diameter (phi mm)
6.0
Overall Length (mm)
45
TRUSCO Part Number
144-8552
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CB49C101SW 05607034 48.99 SGD
Shipped after 2018-06-26
ADD TO CART