Buy more than* S$200* and get FREE SHIPPING

Swiss Grip Long Slotted Screw Driver

4.67 (3)
Blade Thickness (mm)
1
Blade Width (mm)
6.5
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 405 1PC 1 8100-4-300 32605587 37.99 SGD
In stock
200 305 1PC 1 8100-4-200 32605562 28.99 SGD
In stock
250 355 1PC 1 8100-4-250 32605571 50.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used for clogging rubber material.
4
From Japan
On 2016-08-08 07:50:09
I was told that I wanted a long tool and bought it. Although it can be used without problems, I would like to review the price.
This review is about item#32605562.
Repair work
5
From Japan
On 2015-06-16 18:51:09
It adapts well to hands, it gets nice It is better than domestic production
This review is about item#32605562.
Machine maintenance
5
From Japan
On 2014-06-25 08:46:01
Although I was looking at the catalog etc., it is good to actually use it. I feel it is hard to lick by coming in with the feeling of sucking on the screw head. It's a bit pricey but good things are worth it. PB is a nice thing. I would like to use campaign etc. in the future and arrange it.
This review is about item#32605562.

Related Products