Buy more than* S$200* and get FREE SHIPPING

Ball Wrench Set

5.00 (1)
Caution
Ball part can not be final tightened.
Dimensional Precision
(Finishing) 1/ 100 mm
Hardness
HRC59
Overall Length (mm)
Maximum 230
Set Contents
Two surface width mm(long side x short side mm):1.5(80 x 14), 2(90 x 16), 2.5 (110 x 18), 3(125 x 20), 4(150 x 22), 5(165 x 25), 6(185 x 28), 8(200 x 32), 10 (220 x 36)
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
1Set(9PCSet) 1 212LH-RBCN 39175981 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation and removal of NC lathe nail and holder chips etc.
5
From Japan
On 2013-07-01 02:49:06
■ It is color-coded, and it is very easy to understand. ■ Dales and fading · There is little discoloration, it can be used for many years ■ I think that processing of anti-slip is not done, but it seems that it is hard to slip as compared with other manufacturers. ■ I think that the price is high, but considering ease of use and durability, it is better than buying things that are hard to use, so it's a "convincing price" that you can tell by using it. * I do not know whether there is a Rainbow's wrench with a wrench for Torx screw (Thread Away Tip) wrench, but I would like you to add it to the product repertoire if there is one
This review is about item#39175981.

Related Products