Buy more than* S$200* and get FREE SHIPPING

Mechanics Pliers

5.00 (1)
Size (mm)
200
Caliber Shape
Hanmaru-guchi
Head Shape
Straight
Finishing
(Head) Shine
Handle
Plastic coating
Length (mm)
73 (grip)
Specification
Grip surface/Net slotted
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3811-200 32605693 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fine work
5
From Japan
On 2017-05-09 19:53:47
Once you use it you will not be able to return to domestic products comfort. The design is simple as well
This review is about item#32605693.

Related Products