Buy more than* S$200* and get FREE SHIPPING

Mechanic Pliers

5.00 (1)
Size (mm)
200
...see all
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Caliber Shape Head Shape Finishing Handle Length (mm) Specification Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Caliber Shape Head Shape Finishing Handle Length (mm) Specification Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Hanmaru-guchi Straight (Head) chrome plated Comfort (Grip) 73 Grip surface/Net slotted - 1PC 1 3815-200 32605702 69.22 SGD
In stock
- - Hanmaru-guchi Song 45degree (Head) Shine Plastic coating (Grip) 73 Grip surface/Net slotted - 1PC 1 3821-200 32605711 62.76 SGD
Shipped after 2017-03-03
- - Hanmaru-guchi Song 45degree (Head) chrome plated Comfort (Grip) 73 Grip surface/Net slotted - 1PC 1 3825-200 32605727 82.44 SGD
Shipped after 2017-02-28
172 200 - - - - - - 60 1pc 1 3881-200B 19071447 74.68 SGD
In stock
- - Hanmaru-guchi Song 70 ° (Head) Shine Plastic coating (Grip) 73 Grip surface/Net slotted - 1PC 1 3871-200 32605736 72.09 SGD
Shipped after 2017-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-03-22 21:00:48
Probably above the snap-on!

Related Products