Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (mm) Mounting Hole Diameter (phi mm) Tip Point Diameter (mm) Point Diameter (mm) Conformity inner Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Mounting Hole Diameter (phi mm) Tip Point Diameter (mm) Point Diameter (mm) Conformity inner Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 19-60 1.8 1.8 19-60 175 180 1pc 1 4831-J2 19073818 69.99 SGD
Shipped after 2018-05-31
140 12-25 1.3 1.3 12-25 105 140 1pc 1 4831-J1 19073802 71.99 SGD
Shipped after 2018-06-01
180 19-60 - 1.8 - 180 - 1PC 1 4811-J2 32605842 42.99 SGD
Shipped after 2018-05-28
140 41864 - 0.9 - 100 - 1PC 1 4811-J0 32605824 41.99 SGD
Shipped after 2018-05-28
225 40-100 - 2.25 - 260 - 1PC 1 4811-J3 32605851 50.99 SGD
Shipped after 2018-07-12
140 12-25 - 1.25 - 100 - 1PC 1 4811-J1 32605833 41.99 SGD
Shipped after 2018-05-28
320 85-140 - 3.2 - 580 - 1PC 1 4811-J4 32605867 85.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2018-04-10 15:35:44
It was hard to put power, it was easy to work when I could do it a little more lightly
This review is about item#32605851.
Wheel bearing replacement for motorcycle
5
From Japan
On 2017-01-24 15:39:00
I could not grasp well with what I was using until now, but this product was able to grasp it in one shot and immediately removed it.
This review is about item#32605842.
On occasion maintenance
5
From Japan
On 2016-06-10 22:21:14
It is reliable because it is made in Germany so you can use with confidence.
This review is about item#32605851.
Attaching the snap ring
5
From Japan
On 2015-03-26 23:24:29
Ring does not twist, easy to use. I also want you to make long type.
This review is about item#32605833.

Related Products